This product requires certification to purchase.

1 in. FNPT 125# Cast Iron Tee

1 in. FNPT 125# Cast Iron Tee

  • Fast #
  • Part #EXCWBCITG
  • Item #7037093
  • Manufacturer Part #0300032000
5 out of 5 Customer Rating

1 in. FNPT 125# Cast Iron Tee

  • Fast #
  • Part #EXCWBCITG
  • Item #7037093
  • Manufacturer Part #0300032000
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.3, ASME B16.4
ASTM:
ASTM A-126, ASTM A-153
Application:
Fire Protection
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40, Standard