This product requires certification to purchase.

1 in. FNPT 150# 45 Degree Galvanized Malleable Iron Wye

1 in. FNPT 150# 45 Degree Galvanized Malleable Iron Wye

  • Fast #
  • Part #GYG
  • Item #404078
  • Manufacturer Part #0311067003
5 out of 5 Customer Rating

1 in. FNPT 150# 45 Degree Galvanized Malleable Iron Wye

  • Fast #
  • Part #GYG
  • Item #404078
  • Manufacturer Part #0311067003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3
ASTM
ASTM A-197
Origin
Domestic
UPC
690291030505