This product requires certification to purchase.

1 in. FNPT Steel Hex Cap

1 in. FNPT Steel Hex Cap

  • Fast #
  • Part #GSHCAPG
  • Item #1119320
  • Manufacturer Part #CG.100
5 out of 5 Customer Rating

1 in. FNPT Steel Hex Cap

  • Fast #
  • Part #GSHCAPG
  • Item #1119320
  • Manufacturer Part #CG.100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Material per SAE J403, made from cold drawn bar stock
  • Dimensions per SAE J531, Zinc Plated ASTM B633
  • Threads per NPTF dry seal taper threads, ANSI/ASME B1.20.3
  • Made in USA - Rohs compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Cap
Head Style
Hex
Material
Steel
Warranty & Product Information
ASME
ASME B116.3
Origin
Domestic
UPC
753288003095