This product requires certification to purchase.

1 in. Insert Straight PVC Tee

1 in. Insert Straight PVC Tee

  • Fast #
  • Part #S1401010
  • Item #4486092
  • Manufacturer Part #1401-010
4 out of 5 Customer Rating

1 in. Insert Straight PVC Tee

  • Fast #
  • Part #S1401010
  • Item #4486092
  • Manufacturer Part #1401-010
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight Tee
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 61
Application
Plastic Pipe, Schedule 40 Pipe
ASTM
ASTM D-2104, ASTM D-2239, ASTM D-2609
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211160503