This product requires certification to purchase.

1 in. MNPT Brass Square Head Plug

1 in. MNPT Brass Square Head Plug

  • Fast #
  • Part #BRLFCSKPG
  • Item #3880090
  • Manufacturer Part #NL118-16
4.5 out of 5 Customer Rating

1 in. MNPT Brass Square Head Plug

  • Fast #
  • Part #BRLFCSKPG
  • Item #3880090
  • Manufacturer Part #NL118-16
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure Class
125#
Pressure - Maximum
200 psi
Weight
0.23 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Square Head, Plug
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Temperature Range
-20 to 400 deg F
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UPC
671404126018