This product requires certification to purchase.

1 in. MNPT Cast Bronze DWV and Plug

1 in. MNPT Cast Bronze DWV and Plug

  • Fast #
  • Part #CCDWVPLG
  • Item #1401872
  • Manufacturer Part #E177100
5 out of 5 Customer Rating

1 in. MNPT Cast Bronze DWV and Plug

  • Fast #
  • Part #CCDWVPLG
  • Item #1401872
  • Manufacturer Part #E177100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • ASTM B584 alloy C84400
  • Material and workmanship per ASME B16.23
  • Requires Certification
Dimensions & Measurements
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
DWV, Plug
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
NSF
NSF 61
NSF Certified
Yes
UPC
039923485984