This product requires certification to purchase.

1 in. MPT x Compression Steel Adapter

1 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C660010100
  • Item #1758779
  • Manufacturer Part #660010100
5 out of 5 Customer Rating

1 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C660010100
  • Item #1758779
  • Manufacturer Part #660010100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Adapter
Material
Steel
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM A-513, ASTM A-53, ASTM G-8-90, ASTM B-117-85, ASTM G-14-88, ASTM F-1973-99, ASTM D-2513, ASTM D-2000
IAPMO Listed
No