This product requires certification to purchase.

1 in. MPT x Compression Steel Adapter

1 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C660010100000
  • Item #3106868
  • Manufacturer Part #660010100000
5 out of 5 Customer Rating

1 in. MPT x Compression Steel Adapter

  • Fast #
  • Part #C660010100000
  • Item #3106868
  • Manufacturer Part #660010100000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Compression
End Connections
MPT x Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Adapter
Material
Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No