This product requires certification to purchase.

1 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

1 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

  • Fast #
  • Part #PMRG
  • Item #1242056
  • Manufacturer Part #PMRG
5 out of 5 Customer Rating

1 in. MPT x IPS SDR 11 Plastic Meter Riser (Less Anode)

  • Fast #
  • Part #PMRG
  • Item #1242056
  • Manufacturer Part #PMRG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
Plain End
End Connections
MPT x Plain End
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Riser
Material
Plastic
Material Type
HDPE, Polybutylene
Schedule Class
SDR 11
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-2513, ASTM F-1973
CSA Certified
CSA B137.4