This product requires certification to purchase.

1 in. NPS 150# Street Black Malleable Iron Tee

1 in. NPS 150# Street Black Malleable Iron Tee

  • Fast #
  • Part #BSTG
  • Item #74703
  • Manufacturer Part #0310062401
3.2 out of 5 Customer Rating

1 in. NPS 150# Street Black Malleable Iron Tee

  • Fast #
  • Part #BSTG
  • Item #74703
  • Manufacturer Part #0310062401
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
MPT
End Connection 3
FPT
End Connections
FPT x MPT x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight, Street, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
Origin
Domestic
UPC
690291025273