This product requires certification to purchase.

1 in. Plain End x NPT DR 11 Riser

1 in. Plain End x NPT DR 11 Riser

  • Fast #
  • Part #C6380290
  • Item #1759241
  • Manufacturer Part #6380290
5 out of 5 Customer Rating

1 in. Plain End x NPT DR 11 Riser

  • Fast #
  • Part #C6380290
  • Item #1759241
  • Manufacturer Part #6380290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • PE to steel transition joint is stronger than the PE pipe
  • The riser utilizes an O-ring design for added protection
  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
NPT
End Connections
Plain End x NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Coating
Epoxy Powder
Fitting Type
Riser, Straight
Schedule Class
DR 11
Warranty & Product Information
ANSI
ANSI B1.20.1
ASTM
ASTM D-2513, ASTM F-1973