This product requires certification to purchase.

1 in. PVC Schedule 80 Flange

1 in. PVC Schedule 80 Flange

  • Fast #
  • Part #P80SFG
  • Item #14283
  • Manufacturer Part #851-010
3.9 out of 5 Customer Rating

1 in. PVC Schedule 80 Flange

  • Fast #
  • Part #P80SFG
  • Item #14283
  • Manufacturer Part #851-010
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Dark grey pipe and fittings with black ink print
  • Intended for pressure use
  • For use where systems will not exceed 140° F
  • Available in 10' and 20' lengths
  • Part of the TrueFit® system and Made in USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
FPT
End Connections
Flanged x Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
378 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Flange
Flange Type
Socket Weld
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified
No
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
UPC
611942093342