This product requires certification to purchase.

1 in. Sch. 40 SS 304L A312 Welded Pipe

1 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LG
  • Item #79056
  • Manufacturer Part #SP44LG
3.8 out of 5 Customer Rating

1 in. Sch. 40 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP44LG
  • Item #79056
  • Manufacturer Part #SP44LG
3.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Material: stainless steel
  • Material Type: 304L
  • Schedule: 40
  • ASTM Spec: ASTM A-312
  • Import
  • Length: SRL
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Wall Thickness
0.133 in
Weight
1.69 lb
Characteristics & Features
Coating
Galvanized, Stainless, Zinc Plated
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF Certified
No
Origin
Global
UL Listed
No