This product requires certification to purchase.

1 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

1 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53G
  • Item #5533
  • Manufacturer Part #DGPTCA53G
4.9 out of 5 Customer Rating

1 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel

  • Fast #
  • Part #DGPTCA53G
  • Item #5533
  • Manufacturer Part #DGPTCA53G
4.9 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21 Bundle: 105 Lift: 1365
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 21 – for example, 21, 42, 63, and so on.
Order in multiples of 21
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

All Sizes


Product Details

Product Description
  • Domestic
  • Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
21 ft
Pressure Class
700 psi
Wall Thickness
0.133 in
Characteristics & Features
Coating
Galvanized
Material
Carbon Steel
PipeTubing Size
1 in
Schedule Class
40
Electrical & Operational Information
Grade
B
Warranty & Product Information
ANSI
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
Application
Fire Protection
ASME
ASME B36.10M
ASTM
ASTM A-53, ASTM A-53M, ASTM A-865
Origin
Domestic