This product requires certification to purchase.

1 in. Sch. 80 Alloy 20 Seamless Pipe Stainless Steel

1 in. Sch. 80 Alloy 20 Seamless Pipe Stainless Steel

  • Fast #
  • Part #ISSP8A20G
  • Item #4278287
  • Manufacturer Part #ISSP8A20G
5 out of 5 Customer Rating

1 in. Sch. 80 Alloy 20 Seamless Pipe Stainless Steel

  • Fast #
  • Part #ISSP8A20G
  • Item #4278287
  • Manufacturer Part #ISSP8A20G
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-20