This product requires certification to purchase.

1 in. Schedule 80 Global Chromoly Seamless Pipe

1 in. Schedule 80 Global Chromoly Seamless Pipe

  • Fast #
  • Part #ICHSPP2280G
  • Item #4278392
  • Manufacturer Part #ICHSPP2280G
5 out of 5 Customer Rating

1 in. Schedule 80 Global Chromoly Seamless Pipe

  • Fast #
  • Part #ICHSPP2280G
  • Item #4278392
  • Manufacturer Part #ICHSPP2280G
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Characteristics & Features
Material
Alloy Steel
Material Type
Chromoly
PipeTubing Size
1 in
Pipe Wall Type
Seamless
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A-335 Grade P22
Origin
Global