This product requires certification to purchase.

1 in. Socket x FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

1 in. Socket x FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S899010
  • Item #4485925
  • Manufacturer Part #899-010
4.4 out of 5 Customer Rating

1 in. Socket x FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S899010
  • Item #4485925
  • Manufacturer Part #899-010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connection 2
FIPT
End Connections
Socket Weld x FIPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-9/16 in
Pressure - Maximum
235 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight, Union
Material
Plastic, Rubber
Material Type
EPDM, PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-2467
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
054211171639