This product requires certification to purchase.

1 in. Socket x Threaded 3000# 304L Stainless Steel Coupling

1 in. Socket x Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3STCG
  • Item #7688206
  • Manufacturer Part #IS4L3STCG
4.4 out of 5 Customer Rating

1 in. Socket x Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3STCG
  • Item #7688206
  • Manufacturer Part #IS4L3STCG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1 1983
ASME:
ASME B1.20.1 1983
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
ISO:
ISO 9001
Length:
2-3/8 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No