This product requires certification to purchase.

1 in. Spigot Straight Schedule 40 Fabricated PVC Pipe Extender

1 in. Spigot Straight Schedule 40 Fabricated PVC Pipe Extender

  • Fast #
  • Part #SS030110
  • Item #1943772
  • Manufacturer Part #S0301-10
4 out of 5 Customer Rating

1 in. Spigot Straight Schedule 40 Fabricated PVC Pipe Extender

  • Fast #
  • Part #SS030110
  • Item #1943772
  • Manufacturer Part #S0301-10
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Increaser
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
FM Approved
No
NSF Certified
Yes
Origin
Domestic
UPC
054211995020