This product requires certification to purchase.

1 in. Stainless Steel S1 in.0 304L A31 in.2 WELD PIPE

1 in. Stainless Steel S1 in.0 304L A31 in.2 WELD PIPE

  • Fast #
  • Part #GSP14LGE
  • Item #10336085
  • Manufacturer Part #GSP14LGE
5 out of 5 Customer Rating
Brand image

1 in. Stainless Steel S1 in.0 304L A31 in.2 WELD PIPE

  • Fast #
  • Part #GSP14LGE
  • Item #10336085
  • Manufacturer Part #GSP14LGE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1 in
Schedule Class
10S
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global
Type
TGSP14LGE