This product requires certification to purchase.

1 in. Sweat 90 Degree Cast Bronze Elbow

1 in. Sweat 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCV9G
  • Item #60870
  • Manufacturer Part #B040750
3.2 out of 5 Customer Rating

1 in. Sweat 90 Degree Cast Bronze Elbow

  • Fast #
  • Part #CCV9G
  • Item #60870
  • Manufacturer Part #B040750
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 4000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • With drain
  • NSF certified
  • Cast copper
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat x Sweat
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Straight, Elbow
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B-16.18
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
039923355836