This product requires certification to purchase.

1 in. Threaded 150# Stainless Steel Weldolet

1 in. Threaded 150# Stainless Steel Weldolet

  • Fast #
  • Part #DS4TSWG
  • Item #7562064
  • Manufacturer Part #DS4TSWG
3.7 out of 5 Customer Rating

1 in. Threaded 150# Stainless Steel Weldolet

  • Fast #
  • Part #DS4TSWG
  • Item #7562064
  • Manufacturer Part #DS4TSWG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Weldolet
Material
Stainless Steel
Material Type
304
Warranty & Product Information
Origin
Domestic