This product requires certification to purchase.

1 in. Threaded 316L Stainless Steel Union

1 in. Threaded 316L Stainless Steel Union

  • Fast #
  • Part #DS6L3TUG
  • Item #309693
  • Manufacturer Part #DS6L3TUG
3.9 out of 5 Customer Rating
Brand image

1 in. Threaded 316L Stainless Steel Union

  • Fast #
  • Part #DS6L3TUG
  • Item #309693
  • Manufacturer Part #DS6L3TUG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No