This product requires certification to purchase.

1 in. Threaded PVC Stainless Steel Drop Coupling

1 in. Threaded PVC Stainless Steel Drop Coupling

  • Fast #
  • Part #P120TDPWCG
  • Item #4199752
  • Manufacturer Part #43360
4.4 out of 5 Customer Rating

1 in. Threaded PVC Stainless Steel Drop Coupling

  • Fast #
  • Part #P120TDPWCG
  • Item #4199752
  • Manufacturer Part #43360
4.4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
20 ft
Characteristics & Features
Fitting Type
Coupling Adapter
Material
Plastic
Material Type
PVC