This product requires certification to purchase.

1 in. Threaded Steel Square Countersunk Galvanized Malleable Plug

1 in. Threaded Steel Square Countersunk Galvanized Malleable Plug

  • Fast #
  • Part #GSSCPG
  • Item #1339822
  • Manufacturer Part #IG.100
4.5 out of 5 Customer Rating

1 in. Threaded Steel Square Countersunk Galvanized Malleable Plug

  • Fast #
  • Part #GSSCPG
  • Item #1339822
  • Manufacturer Part #IG.100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Made in USA - Rohs compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Plug
Head Style
Square Socket
Material
Carbon Steel
Warranty & Product Information
Origin
Domestic
UPC
753288004139