This product requires certification to purchase.

1 in. Welded Schedule 40 Hastelloy C276 Pipe

1 in. Welded Schedule 40 Hastelloy C276 Pipe

  • Fast #
  • Part #IHP4C276G
  • Item #4278404
  • Manufacturer Part #IHP4C276G
5 out of 5 Customer Rating

1 in. Welded Schedule 40 Hastelloy C276 Pipe

  • Fast #
  • Part #IHP4C276G
  • Item #4278404
  • Manufacturer Part #IHP4C276G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Hastelloy
Material Type
C276
PipeTubing Size
1 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
ASTM
ASTM C-276