1 in. Welded Schedule 5 Stainless Steel Pipe
1 in. Welded Schedule 5 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1 Bundle: 1 Lift: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1
- Schedule Class:
- 5
- UL Listed:
- No