This product requires certification to purchase.

1 in. x 1 in. x 1/4 in. Threaded 125# Cast Iron Tee

1 in. x 1 in. x 1/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITGGB
  • Item #1006
  • Manufacturer Part #0300037405
5 out of 5 Customer Rating

1 in. x 1 in. x 1/4 in. Threaded 125# Cast Iron Tee

  • Fast #
  • Part #BCITGGB
  • Item #1006
  • Manufacturer Part #0300037405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connections
Threaded x Threaded x Threaded
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/4 in
Fitting Sizes
1 in x 1 in x 1/4 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Cast Iron
Schedule Class
Standard
Warranty & Product Information
Application
Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
ASME
ASME B1.20.1, ASME B16.4
ASTM
ASTM A-126 Class A
Origin
Domestic
UPC
690291012846