1 in. x 100 ft. Type L Coil Soft Copper Tube
1 in. x 100 ft. Type L Coil Soft Copper Tube
Package Quantity Info:
Foot: 1 Roll: 100 Case: 100 Pallet: 1400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-1/8 in
- FM Approved:
- No
- Length:
- 100
- Material:
- Copper
- Material Type:
- Type L
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1
- Wall Thickness:
- 0.050 in