This product requires certification to purchase.

1 in. x 12 ft. Zinc Plated All Thread Rod

1 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRG12
  • Item #268339
  • Manufacturer Part #GATRG12
5 out of 5 Customer Rating

1 in. x 12 ft. Zinc Plated All Thread Rod

  • Fast #
  • Part #GATRG12
  • Item #268339
  • Manufacturer Part #GATRG12
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 12 Bundle: 24 Lift: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Coating: Zinc plated
  • Threaded
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Length
12 ft
Rod Size (in)
1 in
Characteristics & Features
Coating
Hot Dipped Galvanized, Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM A-153, ASTM A-307, ASTM B-633
Product Type
All Thread