This product requires certification to purchase.

1 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

1 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

  • Fast #
  • Part #I14N100SUWZ
  • Item #3521084
  • Manufacturer Part #I14N100SUWZ
5 out of 5 Customer Rating

1 in. x 14 mm. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

  • Fast #
  • Part #I14N100SUWZ
  • Item #3521084
  • Manufacturer Part #I14N100SUWZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc Plated
Head Style:
Hex
Length:
1 in
Material:
Steel
Screw Head:
Hex Washer Head
Thread Size:
14 mm