This product requires certification to purchase.

1 in. x 2 in. 304L Stainless Steel 11 Ga. Rectangular Tubing

1 in. x 2 in. 304L Stainless Steel 11 Ga. Rectangular Tubing

  • Fast #
  • Part #TT4R010020120
  • Item #7567192
  • Manufacturer Part #T4R010020.120
4.4 out of 5 Customer Rating

1 in. x 2 in. 304L Stainless Steel 11 Ga. Rectangular Tubing

  • Fast #
  • Part #TT4R010020120
  • Item #7567192
  • Manufacturer Part #T4R010020.120
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
11 ga
Length
2 in
Wall Thickness
0.120 in
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
1 in
Warranty & Product Information
FM Approved
No
UL Listed
No