This product requires certification to purchase.

1 in. x 20 ft. 320# Threaded Schedule 80 PVC Pipe

1 in. x 20 ft. 320# Threaded Schedule 80 PVC Pipe

  • Fast #
  • Part #P80PTG
  • Item #57842
  • Manufacturer Part #P80PTG
5 out of 5 Customer Rating

1 in. x 20 ft. 320# Threaded Schedule 80 PVC Pipe

  • Fast #
  • Part #P80PTG
  • Item #57842
  • Manufacturer Part #P80PTG
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Inner Pack: 20 Case: 2600
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Totally corrosion-free
  • Its smooth walls improve the flow of water by reducing friction loss
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
93/100 in
Diameter - Outside
1-8/25 in
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
20 ft
Pressure Class
320#
Wall Thickness
0.179 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
1 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ANSI
ANSI 61
Application
Dewatering, Industrial
ASTM
ASTM D-1784
Fire Suppression System Rated
No
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No