This product requires certification to purchase.

1 in. x 20 ft. Hard Type K Coated Copper Tube in Blue

1 in. x 20 ft. Hard Type K Coated Copper Tube in Blue

  • Fast #
  • Part #KHARDCBG20
  • Item #3038935
  • Manufacturer Part #KB10020
4.8 out of 5 Customer Rating

1 in. x 20 ft. Hard Type K Coated Copper Tube in Blue

  • Fast #
  • Part #KHARDCBG20
  • Item #3038935
  • Manufacturer Part #KB10020
4.8 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • For use in plumbing, mechanical, and DWV applications
  • Incised marked and color-coded for long-lasting, easy identification
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/8 in
Length
20 ft
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
Material Type
C12200
PipeTubing Size
1 in
Warranty & Product Information
Application
Residential, Commercial
ASTM
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
KHARDCBG20
UPC
685768317197