This product requires certification to purchase.

1 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

1 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPG
  • Item #2010
  • Manufacturer Part #KC10020
3.6 out of 5 Customer Rating

1 in. x 20 ft. OD Tube Copper Hard Type K Cleaned and Capped Tubing

  • Fast #
  • Part #KCCAPG
  • Item #2010
  • Manufacturer Part #KC10020
3.6 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 100 Lift: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Cleaned and capped Type K hard copper tube
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B280, B8A
  • Made in the USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/8 in
End Connection 1
OD Tube
End Connections
OD Tube
Length
20 ft
Wall Thickness
0.065 in
Characteristics & Features
Copper Tubing Temper
Hard
Material
Copper
PipeTubing Size
1 in
Warranty & Product Information
ANSI
ANSI 61
Application
HVAC/R Systems, Medical Gas, Oxygen, Refrigeration
ASTM
ASTM B-280, ASTM B-75, ASTM B-819
FM Approved
No
NSF
NSF 61 Annex G
NSF Certified
Yes
UL Listed
Yes
UPC
685768236023