This product requires certification to purchase.

1 in. x 45 ft. Soft Type K Copper Tube

1 in. x 45 ft. Soft Type K Copper Tube

  • Fast #
  • Part #KSOFTG45
  • Item #4510501
  • Manufacturer Part #KS10045
4.3 out of 5 Customer Rating

1 in. x 45 ft. Soft Type K Copper Tube

  • Fast #
  • Part #KSOFTG45
  • Item #4510501
  • Manufacturer Part #KS10045
4.3 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 1 Bundle: 45 Lift: 1125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/8 in
Length
45 ft
Characteristics & Features
Copper Tubing Temper
Soft
Material
Copper
Material Type
C12200
PipeTubing Size
1 in
Warranty & Product Information
Application
Residential
ASTM
ASTM B-88
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UPC
685768269311