This product requires certification to purchase.

1 in. x 60 ft. Type K Soft Copper Tube

1 in. x 60 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTCBG60
  • Item #3038852
  • Manufacturer Part #KB10060
5 out of 5 Customer Rating

1 in. x 60 ft. Type K Soft Copper Tube

  • Fast #
  • Part #KSOFTCBG60
  • Item #3038852
  • Manufacturer Part #KB10060
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Roll: 60 Case: 60 Pallet: 600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made in the USA
  • Blue Plastic Coated
  • NSF Approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-1/8 in
Length
60 ft
Wall Thickness
0.065 in
Characteristics & Features
Color Finish Name
Blue
Copper Tubing Temper
Soft
Material
Copper
Material Type
C12200
PipeTubing Size
1 in
Warranty & Product Information
Application
Plumbing, Mechanical, DWV
ASTM
ASTM B-88
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
685768315650