This product requires certification to purchase.

1 x 1/2 in. 3000# 316L Stainless Steel Insert

1 x 1/2 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIGD
  • Item #103837
  • Manufacturer Part #SW3680D-1608
4.1 out of 5 Customer Rating

1 x 1/2 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIGD
  • Item #103837
  • Manufacturer Part #SW3680D-1608
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 80 Pallet: 4800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Insert, Reducing
Material
Stainless Steel
Material Type
316L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.11, ASME SA182
ASTM
ASTM A-182
NSF Certified
Yes
Origin
Global
UPC
781889118191