This product requires certification to purchase.

1 x 1/2 in. CPVC Schedule 80 Threaded Bushing

1 x 1/2 in. CPVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #CP80TBGD
  • Item #88463
  • Manufacturer Part #059408
5 out of 5 Customer Rating

1 x 1/2 in. CPVC Schedule 80 Threaded Bushing

  • Fast #
  • Part #CP80TBGD
  • Item #88463
  • Manufacturer Part #059408
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 12050
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec T.T. Bushing Mpt x Fpt
  • Material: Plastic
  • Material Type: CPVC
  • Connection: Threaded
  • Schedule: 80
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Pressure - Maximum
11400 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Bushing
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Pharmaceutical, Waterworks
ASME
ASME B1.20.1
ASTM
ASTM D-1784, ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-1970
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Global
Type
CP80TBGD
UPC
622454594081