This product requires certification to purchase.

1 x 1/2 in. Zinc Hex Head Bolt

1 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD13G
  • Item #2130338
  • Manufacturer Part #50C100HC2Z/P
5 out of 5 Customer Rating

1 x 1/2 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBD13G
  • Item #2130338
  • Manufacturer Part #50C100HC2Z/P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Head Diameter
0.5
Length
1 in
Size
1/2 in-13
Thread Length
1
Characteristics & Features
Material
Zinc
Screw Head
Hex Head
Warranty & Product Information
Product Type
Bolt