1 x 1/2 x 1 in. NPT 125# Cast Iron Tee
1 x 1/2 x 1 in. NPT 125# Cast Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Material: Cast Iron
- Coating: Black
- Tee Type: Reducing
- Rating: 125#
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.4
- ASTM:
- ASTM A-126, ASTM A-153 Class A
- Application:
- Fire Protection, Gas, HVAC, Industrial, Mechanical, Mining, Oil, Plumbing
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in x 1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- Standard
- UPC:
- 690291943492