This product requires certification to purchase.

1 x 1/4 in. Threaded Forged Bushing

1 x 1/4 in. Threaded Forged Bushing

  • Fast #
  • Part #FSTBGBST
  • Item #4713637
  • Manufacturer Part #12203112
4.8 out of 5 Customer Rating

1 x 1/4 in. Threaded Forged Bushing

  • Fast #
  • Part #FSTBGBST
  • Item #4713637
  • Manufacturer Part #12203112
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Sizes
1 in x 1/4 in
Pressure Class
6000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing
Material
Carbon Steel, Forged Steel
Warranty & Product Information
ASME
ASME B16.11
ASTM
ASTM A-105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No