This product requires certification to purchase.

1 x 1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

1 x 1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTGBG
  • Item #8610
  • Manufacturer Part #5210602063
3.8 out of 5 Customer Rating

1 x 1/4 x 1 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTGBG
  • Item #8610
  • Manufacturer Part #5210602063
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1/4 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1/4 in x 1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing, Tee
Material
Malleable Iron
Warranty & Product Information
ASME
ASME B16.3, ASME B16.39
ASTM
ASTM A-197
Origin
Domestic
UPC
690291024375