This product requires certification to purchase.

1 x 1 x 1-1/2 in. FNPT Brass Reducing Tee

1 x 1 x 1-1/2 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRTGGJ
  • Item #2484293
  • Manufacturer Part #IBRTGGJ
5 out of 5 Customer Rating

1 x 1 x 1-1/2 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #IBRTGGJ
  • Item #2484293
  • Manufacturer Part #IBRTGGJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1 in x 1 in x 1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
NSF Certified
No
Origin
Global