This product requires certification to purchase.

1 x 1 x 3/4 in. XH WPB Tee Buttweld Carbon Steel

1 x 1 x 3/4 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTGGF
  • Item #4455
  • Manufacturer Part #053010003
3.1 out of 5 Customer Rating

1 x 1 x 3/4 in. XH WPB Tee Buttweld Carbon Steel

  • Fast #
  • Part #DWXTGGF
  • Item #4455
  • Manufacturer Part #053010003
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Reducing, Tee
Material
Carbon Steel
Schedule Class
80;Extra Heavy
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A-234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No