This product requires certification to purchase.

1 x 2-1/2 in. MNPT Annealed Brass Nipple

1 x 2-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNAGL
  • Item #4477602
  • Manufacturer Part #2616-250
3.7 out of 5 Customer Rating

1 x 2-1/2 in. MNPT Annealed Brass Nipple

  • Fast #
  • Part #BRNAGL
  • Item #4477602
  • Manufacturer Part #2616-250
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/2 in
Pressure Class
125#
Characteristics & Features
Fitting Type
Nipple, Straight
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.15
ASTM
ASTM B687
Origin
Domestic
UPC
671404127817