This product requires certification to purchase.

1 x 2-1/2 in. MNPT Brass Nipple

1 x 2-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNGL
  • Item #21340
  • Manufacturer Part #3016-250
4.1 out of 5 Customer Rating

1 x 2-1/2 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNGL
  • Item #21340
  • Manufacturer Part #3016-250
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/2 in
Characteristics & Features
Fitting Type
Straight, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Origin
Domestic
UPC
671404017774