This product requires certification to purchase.

1 x 2-1/2 in. MNPT Seamless Brass Nipple

1 x 2-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNGL
  • Item #4633291
  • Manufacturer Part #2016-250
4.5 out of 5 Customer Rating

1 x 2-1/2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNGL
  • Item #4633291
  • Manufacturer Part #2016-250
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
2-1/2 in
Characteristics & Features
Fitting Type
Nipple, Straight, Seamless
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic