This product requires certification to purchase.

1 x 3/4 in. Copper Street Male Adapter

1 x 3/4 in. Copper Street Male Adapter

  • Fast #
  • Part #CFMAGF
  • Item #379111
  • Manufacturer Part #W 01464
4.1 out of 5 Customer Rating

1 x 3/4 in. Copper Street Male Adapter

  • Fast #
  • Part #CFMAGF
  • Item #379111
  • Manufacturer Part #W 01464
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 150
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Wrot copper
  • End Connections: FTG x Male
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
MPT
End Connections:
Male Sweat x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Male Adapter
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
685768207641