This product requires certification to purchase.

1 x 3/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

1 x 3/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #BRBGF
  • Item #8413
  • Manufacturer Part #114-1612
4.9 out of 5 Customer Rating

1 x 3/4 in. MNPT x FNPT Brass Reducing Hex Head Bushing

  • Fast #
  • Part #BRBGF
  • Item #8413
  • Manufacturer Part #114-1612
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: brass
  • Domestic
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MNPT
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Pressure Class
125#
Pressure - Maximum
200 psi
Characteristics & Features
Fitting Type
Reducing, Hex Head, Bushing
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B-16.15
ASME
ASME B-16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
671404003364